SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1310-12-MM 2334
Rubix:317A7314
Manufacturer :7357679
EAN:7323222158049

Product details : SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
Technical specifications
Attributes
| Drilling diameter | 13.1 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 192.28 excl. VAT
/ 2 pieces
£ 230.74 incl. VAT
- Usually arrives within 14 working days
