References
Dormer:R95023.5
Rubix:2020620
EAN:7320760038253




Technical specifications
| Drilling diameter | 23.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95023.5 DRILL 23.50 MM 5988820
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 23.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 195.35 excl. VAT
/ Each
£ 234.42 incl. VAT
- Usually arrives within 14 working days