Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1410-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357717
SANDVIK 870-1410-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357717
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1410-14-GP 4334
rubix:
317A6333
manufacturer :
7357717
ean:
7323222158421
Technical specifications
Drilling diameter
14.1
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1410-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357717
Technical specifications
Attributes
Drilling diameter
14.1
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.18
excl. VAT
/
Each
£
109.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96019.2 DRILL 19.20 MM 5988875
SANDVIK 870-1980-19-KM 3334 7357976
SANDVIK 870-1580-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357791
SANDVIK 870-3215-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358308
SANDVIK 870-2150-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358048
DORM HYDRA DR HD AMG 11-15 R950 41/64
SANDVIK 870-3300-31-PM 4334 870 DRILL TIP 7358317
DORMER R95023.5 DRILL 23.50 MM 5988820
SANDVIK 870-1430-14-MM 2334 7357731
DORMER R95012.9 DRILL 12.90 MM 5988642
SANDVIK 870-1960-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357969
SANDVIK 870-2490-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358193
DORMER R96016.7 DRILL 16.70 MM 5988799
DORMER R95027.5 DRILL 27.50 MM 5988865
SANDVIK 870-1430-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357730