• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-3300-31-PM 4334 870 DRILL TIP 7358317

SANDVIK 870-3300-31-PM 4334 870 DRILL TIP 7358317


Drill bit tip Sandvik Coromant

References
sandvik coromant:870-3300-31-PM 4334
rubix:258A1406
manufacturer :7358317
ean:7323222164422
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 870-3300-31-PM 4334 870 DRILL TIP 7358317


Technical specifications


Attributes
No attributes to display for this product
£ 162.90 excl. VAT
/ Each
£ 195.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 870-1900-19-MM 2334 DRILLING HEAD 7357933SANDVIK 870-3215-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358308SANDVIK 870-2140-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358043SANDVIK 870-1613-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357811SANDVIK 870-2950-29-GP4334 EXCHANGEABLE CUTTING HEADS 7358274DORMER R96016.1 DRILL 16.10 MM 5988773SANDVIK 870-2900-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358271DORMER R96026.5 DRILL 26.50 MM 5988519SANDVIK 870-1340-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357689SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571SANDVIK 870-1780-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357885SANDVIK 870-2070-20-PM 4334 CORODRILL 870 DRILL TIP 7358018SANDVIK 870-1970-19-MM 2334 7357973SANDVIK 870-2070-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358016SANDVIK 870-1230-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357646

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories