Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96019.2 DRILL 19.20 MM 5988875
DORMER R96019.2 DRILL 19.20 MM 5988875
Drill bit tip Dormer
References
dormer:
R96019.2
rubix:
2020719
ean:
7320760039793
Technical specifications
Drilling diameter
19.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96019.2 DRILL 19.20 MM 5988875
Technical specifications
Attributes
Drilling diameter
19.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96013.6 DRILL 13.60 MM 5988839
DORMER HYDRA DRIVER HD AMG 21-23 31-34 R960 140 R96014.0
DORMER R95028.5 DRILL 28.50 MM 5988844
SANDVIK 870-1100-8-MM 2334 7357590
DORMER R96015.2 DRILL 15.20 MM 5988724
SANDVIK 870-1570-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357786
SANDVIK 870-2330-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358126
SANDVIK 870-1360-13-PM 4334 7357700
DORMER R95014.7 DRILL 14.70 MM 5988666
SANDVIK 870-1430-14-MM 2334 7357731
DORM HYDRA DR HD 21-23 31-34 R960 47/64
SANDVIK 870-2750-27-MM2334 EXCHANGEABLE CUTTING HEADS 7358256
SANDVIK 870-1540-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357773
SANDVIK 870-1950-19-KM 3334 INSERT 7357964
SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669