SANDVIK 870-1580-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357791
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1580-15-MM 2334
Rubix:317A6440
Manufacturer :7357791
EAN:7323222159169

Product details : SANDVIK 870-1580-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357791
Technical specifications
Attributes
| Drilling diameter | 15.8 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 207.18 excl. VAT
/ 2 pieces
£ 248.62 incl. VAT
- Usually arrives within 14 working days
