SANDVIK 870-2280-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358106
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2280-22-MM 2334
Rubix:320A2077
Manufacturer :7358106
EAN:7323222162312

Product details : SANDVIK 870-2280-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358106
Technical specifications
Attributes
| Drilling diameter | 22.8 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 143.73 excl. VAT
/ Each
£ 172.48 incl. VAT
- Usually arrives within 14 working days
