• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,794)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-3050-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358289

SANDVIK 870-3050-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358289

Drill bit tip Sandvik Coromant

See technical information
References
Sandvik Coromant:870-3050-30-PM 4334
Rubix:319A6778
Manufacturer :7358289
EAN:7323222164149
brand logo
brand logo

Product details : SANDVIK 870-3050-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358289


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 192.26 excl. VAT
/ Each
£ 230.71 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 04663 2 FLUTE HSS MILL BITSSANDVIK 870-1450-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357739SANDVIK 870-2440-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358176SANDVIK 870-1370-13-MM 2334 870 DRILL TIP 7357703DORMER R95018.9 DRILL 18.90 MM 5988733SANDVIK 870-2170-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358057SANDVIK 870-1940-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357962DORMER R95012.2 DRILL 12.20 MM 5988630SANDVIK 870-1010-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357554SANDVIK 870-1990-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357982SANDVIK 870-3250-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358312DORMER R95014.6 DRILL 14.60 MM 5988663SANDVIK 870-3300-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358315SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571SANDVIK 870-1660-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357833
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap