SANDVIK 870-2330-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358126
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2330-23-MM 2334
Rubix:320A2113
Manufacturer :7358126
EAN:7323222162510

Product details : SANDVIK 870-2330-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358126
Technical specifications
Attributes
| Drilling diameter | 23.3 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 143.73 excl. VAT
/ Each
£ 172.48 incl. VAT
- Usually arrives within 14 working days
