Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1930-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357954
SANDVIK 870-1930-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357954
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1930-19-GP 4334
rubix:
317A3984
manufacturer :
7357954
ean:
7323222160790
Technical specifications
Drilling diameter
19.3
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1930-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357954
Technical specifications
Attributes
Drilling diameter
19.3
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.47
excl. VAT
/
Each
£
126.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2600-26-MM2334 EXCHANGEABLE CUTTING HEADS 7358240
SANDVIK 870-1120-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357600
SANDVIK 870-1350-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357693
DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
SANDVIK 870-1925-19-PL4334 EXCHANGEABLE CUTTING HEADS 7357952
SANDVIK 870-2290-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358108
SANDVIK 870-2080-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358019
DORMER R96023.5 DRILL 23.50 MM 5988466
SANDVIK 870-1100-8-PM 4334 7357591
SANDVIK 870-1180-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357626
SANDVIK 870-2500-25-PM 4334 7358200
SANDVIK 870-1960-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357967
DORM HYDRA DR HD AMG 11-15 R950 55/64
SANDVIK 870-2290-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358111
DORMER R95012.9 DRILL 12.90 MM 5988642