Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
Drill bit tip Dormer
References
dormer:
R9603/4
rubix:
2002241
ean:
7320760016879
Technical specifications
Drilling diameter
19.05
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
Technical specifications
Attributes
Drilling diameter
19.05
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.18
excl. VAT
/
Each
£
117.82
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96018.9 DRILL 18.90 MM 5988863
DORMER R95018.1 DRILL 18.10 MM 5988706
SANDVIK 870-2430-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358169
SANDVIK 870-1588-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357797
SANDVIK 870-2500-25-PM 4334 7358200
SANDVIK 870-1710-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357852
SANDVIK 870-1300-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357673
SANDVIK 870-2150-21-PM 4334 870 DRILL TIP 7358050
SANDVIK 870-2160-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358052
DORM HYDRA DR HD 21-23 31-34 R960 23/32
DORMER R95019.1 DRILL 19.10 MM 5988745
SANDVIK 870-2900-29-MM 2334 7358272
SANDVIK 870-1460-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357741
SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285
DORMER R95028.5 DRILL 28.50 MM 5988844