Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1260-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357659
SANDVIK 870-1260-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357659
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1260-11-PM 4334
rubix:
317A7284
manufacturer :
7357659
ean:
7323222157844
Technical specifications
Drilling diameter
12.6
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1260-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357659
Technical specifications
Attributes
Drilling diameter
12.6
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.37
excl. VAT
/
Each
£
101.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95014.1 DRILL 14.10 MM 5988655
DORMER R95012.2 DRILL 12.20 MM 5988630
SANDVIK 870-1860-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357915
SANDVIK 870-2100-21-PM 4334 DRILL TIP 7358030
SANDVIK 870-2070-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358015
DORM HYDRA DR HD 21-23 31-34 R960 47/64
DORMER R9501.1/4 6104483
DORMER R95033.5 6104488
DORM HYDRA DR HD AMG 21-23 31-34 R960 215
DORMER R9501.17/32 6104543
DORM HYDRA DR HD AMG 11-15 R950 150
DORMER R95017.2 DRILL 17.20 MM 5988881
DORM HYDRA DR HD AMG 11-15 R950 220
SANDVIK 870-2520-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358205
SANDVIK 870-2560-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358224