Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 220
DORM HYDRA DR HD AMG 11-15 R950 220
Drill bit tip Dormer
References
dormer:
R95022.0
rubix:
2002177
ean:
7320760012628
Technical specifications
Drilling diameter
22
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 220
Technical specifications
Attributes
Drilling diameter
22
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.85
excl. VAT
/
Each
£
136.62
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95016.7 DRILL 16.70 MM 5988790
SANDVIK 870-1429-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357727
DORM HYDRA DR HD AMG 11-15 R950 195
SANDVIK 870-2100-21-GP 4334 7358027
SANDVIK 870-1670-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357835
SANDVIK 870-2540-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358215
DORM HYDRA DR HD 21-23 31-34 R960 39/64
SANDVIK 870-1970-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357972
DORM HYDRA DR HD AMG 21-23 31-34 R960 200
SANDVIK 870-2800-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358260
SANDVIK 870-1770-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357879
SANDVIK 870-1750-17-PM 4334 870 DRILL TIP 7357874
SANDVIK 870-1440-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357735
SANDVIK 870-2440-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358176
SANDVIK 870-1620-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357815