Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96013.2 DRILL 13.20 MM 5988737
DORMER R96013.2 DRILL 13.20 MM 5988737
Drill bit tip Dormer
References
dormer:
R96013.2
rubix:
2020665
ean:
7320760038468
Technical specifications
Drilling diameter
13.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96013.2 DRILL 13.20 MM 5988737
Technical specifications
Attributes
Drilling diameter
13.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96013.8 DRILL 13.80 MM 5988889
DORMER R96012.2 DRILL 12.20 MM 5988924
SANDVIK 870-1870-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357921
SANDVIK 870-2381-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358152
SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610
DORMER R95039/64 5988860
DORM HYDRA DR HD 21-23 31-34 R960 45/64
SANDVIK 870-2300-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358112
SANDVIK 870-2381-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358151
DORM HYDRA DR HD AMG 11-15 R950 230
SANDVIK 870-2850-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358264
SANDVIK 870-2550-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358220
DORMER R95012.1 DRILL 12.10 MM 5988627
SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
SANDVIK 870-2350-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358135