Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2220-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358077
SANDVIK 870-2220-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358077
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2220-22-MM 2334
rubix:
320A2027
manufacturer :
7358077
ean:
7323222162022
Technical specifications
Drilling diameter
22.2
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2220-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358077
Technical specifications
Attributes
Drilling diameter
22.2
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1820-18-GP 4334 7357899
SANDVIK 870-1030-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357562
DORMER R95017.1 DRILL 17.10 MM 5988873
SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
DORM HYDRA DR HD AMG 11-15 R950 130
SANDVIK 870-2600-26-PM 4334 870 DRILL TIP 7358241
DORM HYDRA DR HD AMG 11-15 R950 140
SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285
SANDVIK 870-2450-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358179
DORM HYDRA DR HD AMG 11-15 R950 15/3
SANDVIK 870-1160-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357619
SANDVIK 870-1910-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357940
SANDVIK 870-2440-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358173
DORM HYDRA DR HD AMG 11-15 R950 31/32
SANDVIK 870-1900-19-PM 4334 7357934