Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795
SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1588-15-MM 2334
rubix:
317A6450
manufacturer :
7357795
ean:
7323222159206
Technical specifications
Drilling diameter
15.88
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795
Technical specifications
Attributes
Drilling diameter
15.88
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.18
excl. VAT
/
Each
£
109.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1560-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357783
SANDVIK 870-2064-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358014
SANDVIK 870-2180-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358059
KENNAMETAL KSEMP2100HPGM KC7315 KSEMPLUS INSERT.D=21.00MM 3690714
DORMER HYDRA DRILL HEAD AMG 1.1-1.5 R950 1
SANDVIK 870-1460-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357743
SANDVIK 870-2700-27-GP 4334 870 DRILL TIP 7358250
SANDVIK 870-2190-21-PM 4334 7358066
SANDVIK 870-1480-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357751
SANDVIK 870-2130-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358039
SANDVIK 870-2490-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358195
SANDVIK 870-1111-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357597
DORMER R95039/64 5988860
SANDVIK 870-1200-10-PM 4334 CORODRILL 7357635
SANDVIK 870-1111-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357599