Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2550-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358220
SANDVIK 870-2550-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358220
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2550-25-PM 4334
rubix:
320A0653
manufacturer :
7358220
ean:
7323222163456
Technical specifications
Drilling diameter
25.5
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2550-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358220
Technical specifications
Attributes
Drilling diameter
25.5
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.33
excl. VAT
/
Each
£
162.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD 21-23 31-34 R960 61/64
SANDVIK 870-2223-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358081
SANDVIK 870-1925-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357951
SANDVIK 870-2410-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358163
SANDVIK 870-1090-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357586
SANDVIK 870-2080-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358020
SANDVIK 870-1170-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357622
SANDVIK 870-2450-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358178
SANDVIK 870-1300-12-MM 2334 7357674
DORM HYDRA DR HD 21-23 31-34 R960 25/32
DORM HYDRA DR HD 21-23 31-34 R960 47/64
SANDVIK 870-1570-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357785
SANDVIK 870-1070-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357578
DORMER R95012.8 DRILL 12.80 MM 5988641
SANDVIK 870-1470-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357747