Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD 21-23 31-34 R960 25/32
DORM HYDRA DR HD 21-23 31-34 R960 25/32
Drill bit tip Dormer
References
dormer:
R96025/32
rubix:
2002244
ean:
7320760016954
Technical specifications
Drilling diameter
19.84
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD 21-23 31-34 R960 25/32
Technical specifications
Attributes
Drilling diameter
19.84
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.18
excl. VAT
/
Each
£
117.82
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-3250-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358313
DORM HYDRA DR HD 21-23 31-34 R960 13/32
DORM HYDRA DR HD AMG 21-23 31-34 R960 280
SANDVIK 870-3100-31-GP 4334 870 DRILL TIP 7358290
SANDVIK 870-1250-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357653
SANDVIK 870-1560-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357783
DORM HYDRA DR HD AMG 11-15 R950 180
DORM HYDRA DR HD AMG 11-15 R950 305
SANDVIK 870-2200-22-MM 2334 CORODRILL 870 DRILL TIP 7358069
SANDVIK 870-2460-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358183
DORMER R9501.3/8 6104532
DORMER R96012.1 DRILL 12.10 MM 5988923
SANDVIK 870-2550-25-KM 3334 7358218
SANDVIK 870-1780-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357885
DORM HYDRA DR HD AMG 21-23 31-34 R960 150