Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2470-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358188
SANDVIK 870-2470-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358188
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2470-24-PM 4334
rubix:
320A0620
manufacturer :
7358188
ean:
7323222163135
Technical specifications
Drilling diameter
24.7
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2470-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358188
Technical specifications
Attributes
Drilling diameter
24.7
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.33
excl. VAT
/
Each
£
162.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95012.2 DRILL 12.20 MM 5988630
DORMER R96015.2 DRILL 15.20 MM 5988724
SANDVIK 870-1040-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357566
DORM HYDRA DR HD 21-23 31-34 R960 13/16
SANDVIK 870-1780-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357883
DORM HYDRA DR HD AMG 21-23 31-34 R960 280
DORMER R9501.15/32 6104538
SANDVIK 870-2560-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358224
SANDVIK 870-2590-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358234
DORM HYDRA DR HD AMG 11-15 R950 280
DORM HYDRA DR HD AMG 11-15 R950 49/64
SANDVIK 870-1770-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357880
SANDVIK 870-2000-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357983
DORM HYDRA DR HD 21-23 31-34 R960 59/64
SANDVIK 870-1830-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357903