Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96015.2 DRILL 15.20 MM 5988724
DORMER R96015.2 DRILL 15.20 MM 5988724
Drill bit tip Dormer
References
dormer:
R96015.2
rubix:
2020684
ean:
7320760039632
Technical specifications
Drilling diameter
15.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96015.2 DRILL 15.20 MM 5988724
Technical specifications
Attributes
Drilling diameter
15.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2430-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358171
SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
SANDVIK 870-1905-19-PM 4334 7357939
SANDVIK 870-2550-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358219
SANDVIK 870-1890-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357929
SANDVIK 870-1210-10-PM4334 EXCHANGEABLE CUTTING HEADS 7357639
DORMER R95019.1 DRILL 19.10 MM 5988745
DORM HYDRA DR HD 21-23 31-34 R960 23/32
DORM HYDRA DR HD AMG 21-23 31-34 R960 120
SANDVIK 870-2750-27-MM2334 EXCHANGEABLE CUTTING HEADS 7358256
SANDVIK 870-1590-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357801
SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
SANDVIK 870-2064-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358012
SANDVIK 870-3050-30-MM2334 EXCHANGEABLE CUTTING HEADS 7358288
DORMER R96014.1 DRILL 14.10 MM 5988897