SANDVIK 870-2040-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357999
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2040-20-GP 4334
Rubix:317A1593
Manufacturer :7357999
EAN:7323222161247

Product details : SANDVIK 870-2040-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357999
Technical specifications
Attributes
| Drilling diameter | 20.4 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 132.53 excl. VAT
/ Each
£ 159.04 incl. VAT
- Usually arrives within 14 working days
