SANDVIK 870-2430-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358169
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2430-24-GP 4334
Rubix:320A0601
Manufacturer :7358169
EAN:7323222162947

Product details : SANDVIK 870-2430-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358169
Technical specifications
Attributes
| Drilling diameter | 24.3 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Usually arrives within 14 working days
