SANDVIK 870-1360-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357697
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1360-13-GP 4334
Rubix:317A7338
Manufacturer :7357697
EAN:7323222158223

Product details : SANDVIK 870-1360-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357697
Technical specifications
Attributes
| Drilling diameter | 13.6 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 192.28 excl. VAT
/ 2 pieces
£ 230.74 incl. VAT
- Usually arrives within 14 working days
