References
Dormer:R96033/64
Rubix:2002214
EAN:7320760013540




Technical specifications
| Drilling diameter | 13.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD 21-23 31-34 R960 33/64
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 13.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 252.46 excl. VAT
/ 2 pieces
£ 302.95 incl. VAT
- Usually arrives within 14 working days