Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1160-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357616
SANDVIK 870-1160-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357616
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1160-9-GP 4334
rubix:
317A8206
manufacturer :
7357616
ean:
7323222157417
Technical specifications
Drilling diameter
11.6
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1160-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357616
Technical specifications
Attributes
Drilling diameter
11.6
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.82
excl. VAT
/
Each
£
92.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95016.7 DRILL 16.70 MM 5988790
DORMER R95015.2 DRILL 15.20 MM 5988674
SANDVIK 870-2290-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358108
SANDVIK 870-1060-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357575
SANDVIK 870-2381-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358152
DORM HYDRA DR HD AMG 11-15 R950 1/2
SANDVIK 870-1460-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357743
DORMER R95025.0 R950 25.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988840
SANDVIK 870-2540-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358215
SANDVIK 870-1613-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357810
SANDVIK 870-1260-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357657
SANDVIK 870-1640-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357825
SANDVIK 870-1240-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357650
SANDVIK 870-1630-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357822
SANDVIK 870-2150-21-PM 4334 870 DRILL TIP 7358050