Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95015.2 DRILL 15.20 MM 5988674
DORMER R95015.2 DRILL 15.20 MM 5988674
Drill bit tip Dormer
References
dormer:
R95015.2
rubix:
2020561
ean:
7320760038055
Technical specifications
Drilling diameter
15.2
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95015.2 DRILL 15.20 MM 5988674
Technical specifications
Attributes
Drilling diameter
15.2
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 125
SANDVIK 870-1140-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357608
SANDVIK 870-1710-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357853
SANDVIK 870-1200-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357633
DORMER R96019.6 DRILL 19.60 MM 5988544
SANDVIK 870-2010-20-GP 4334 7357987
SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
DORMER R96016.1 DRILL 16.10 MM 5988773
SANDVIK 870-1890-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357930
SANDVIK 870-1630-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357821
SANDVIK 870-2380-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358146
SANDVIK 870-2130-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358041
SANDVIK 870-2223-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358080
DORMER R9501.1/2 6104541
SANDVIK 870-1990-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357979