Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95016.7 DRILL 16.70 MM 5988790
DORMER R95016.7 DRILL 16.70 MM 5988790
Drill bit tip Dormer
References
dormer:
R95016.7
rubix:
2020574
ean:
7320760038116
Technical specifications
Drilling diameter
16.7
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95016.7 DRILL 16.70 MM 5988790
Technical specifications
Attributes
Drilling diameter
16.7
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 270
SANDVIK 870-2280-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358107
SANDVIK 870-1370-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357701
DORMER R96013.6 DRILL 13.60 MM 5988839
SANDVIK 870-1750-17-PM 4334 870 DRILL TIP 7357874
DORM HYDRA DR HD 21-23 31-34 R960 13/32
DORM HYDRA DR HD AMG 21-23 31-34 R960 150
DORM HYDRA DR HD AMG 11-15 R950 9/16
DORM HYDRA DR HD 21-23 31-34 R960 63/64
SANDVIK 870-2570-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358228
SANDVIK 870-2340-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358128
SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
SANDVIK 870-2310-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358117
SANDVIK 870-2250-22-MM 2334 7358094
SANDVIK 870-1640-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357826