Insert drill bodies Sandvik Coromant
Drilling diameter | 20 mm |
---|---|
Apparent length | 144.442 mm |
Tail | Cylindrical |
Drilling diameter | 20 mm |
---|---|
Apparent length | 144.442 mm |
Tail | Cylindrical |
Tail diameter | 25 mm |
Plate type | CoroDrill DS20 |
Ratio of length to drilling diameter | 6,028 mm |
Tail length | 56.558 mm |
Internal cooling | Yes |
Usually arrives within 14 working days