Insert drill bodies Sandvik Coromant
Drilling diameter | 30 mm |
---|---|
Apparent length | 208.16 mm |
Tail diameter | 32 mm |
Drilling diameter | 30 mm |
---|---|
Apparent length | 208.16 mm |
Tail diameter | 32 mm |
Ratio of length to drilling diameter | 6 |
Internal cooling | Yes |
Usually arrives within 14 working days