SANDVIK 880-D4500L40-02 880 INDEXABLE INSERT DRILL 5765471
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4500L40-02
Rubix:2001976
Manufacturer :5765471




Technical specifications
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 126.228 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4500L40-02 880 INDEXABLE INSERT DRILL 5765471
Technical specifications
Attributes
| Drilling diameter | 45 mm |
|---|---|
| Apparent length | 126.228 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.772 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 613.70 excl. VAT
/ Each
£ 736.44 incl. VAT
- Usually arrives within 14 working days