SANDVIK 880-D0730L50-03 880 INDEXABLE INSERT DRILL 6660377
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0730L50-03
Rubix:258A0837
Manufacturer :6660377




Technical specifications
| Drilling diameter | 73 mm |
|---|---|
| Apparent length | 300.6 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D0730L50-03 880 INDEXABLE INSERT DRILL 6660377
Technical specifications
Attributes
| Drilling diameter | 73 mm |
|---|---|
| Apparent length | 300.6 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3.0411 |
| Tail length | 81.4 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,573.20 excl. VAT
/ Each
£ 1,887.84 incl. VAT
- Usually arrives within 14 working days