Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K335-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213564
SANDVIK 1K335-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213564
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K335-0500-100-XC 1730
rubix:
254A4750
manufacturer :
8213564
ean:
7323226617337
Product details
Technical specifications
Product details : SANDVIK 1K335-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213564
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.23
excl. VAT
/
Each
£
61.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK 860.1-0850-031A1-PMP1BM SC DRILLS CORODRILL 8151277
DORMER R4574.1 DRILL 4.10 MM 5979292
SANDVIK 860.1-1040-052A1-GMX1BM SC DRILLS CORODRILL 7781727
SANDVIK 460.1-0660-033A1-XM GC34 460 SOLID CARBIDE DRILL 6240955
SANDVIK 860.1-0880-028A1-GMX1BM SC DRILLS CORODRILL 7781478
TITEX A1166-7.1 DRILLS SOLID CARBID TYPE N 5057896
GUHRING 05515 005.400 RATIO DRILL SOLID CARBIDE 5.400MM
DORMER R4597.7 6719042
SANDVIK 460.1-1450-044A0-XMGC34 SC DRILLS CORODRILL 460 6241477
DORMER R45310.3 DRILL 10.30 MM 5979950
TITEX DC150-08-15.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618735
SANDVIK 460.1-0560-028A0-XM GC34 6241092
GUHRING 05510 006.500 RATIO DRILL SOLID CARBIDE 6.500 MM 3XD DIN 6537K
CUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XD
TITEX DC150-03-05.159A0-WJ30RE SOLID CARBIDE DRILL 6618086