Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-14.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618856
TITEX DC150-12-14.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618856
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-14.000A1-WJ30TA
rubix:
275A8073
manufacturer :
6618856
ean:
4031132372495
Technical specifications
Drilling diameter
14
mm
Total length
230
mm
Product details
Technical specifications
Product details : TITEX DC150-12-14.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618856
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.5512in
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
405.33
excl. VAT
/
Each
£
486.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1060-037A0-PMP1BM SC DRILLS CORODRILL 8150996
TITEX DC150-03-13.500A1-WJ30RE SOLID CARBIDE DRILL 6968861
SANDVIK 460.1-0635-048A1-XMGC34 SC DRILLS CORODRILL 460 6422546
CUTLINE 892786 SCD03-08.10I0 CUPMM CARB DRILL 8.1MM W/O IC 3XD
SANDVIK 861.1-1020-122A1-GM GC34 6151114
TITEX DC150-03-06.200D0-WJ30RE SOLID CARBIDE DRILL 7287652
TITEX DC150-03-01.588U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781105
SANDVIK R840-0890-70-A1A1220 SC DRILLS CORODRILL 5748337
GUHRING 05511 011.700 RATIO DRILL/COOLING SOLID CARBIDE 11.700MM
MITSUBCARB MS0510-SLK SOLID CARBIDE DRILLS MS LINE 90012399
TITEX DC150-05-07.700A0-WJ30TA SOLID CARBIDE DRILL 7462121
GUHRING 05511 007.000 RATIO DRILL/COOLING SOLID CARBIDE 7.000MM
SANDVIK R840-0680-30-A1A 1220 5747183
MITSUBCARB MS1400-SSA SOLID CARBIDE DRILLS MS LINE 90012592
DORMER R458N18 5980176