Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0340-010A1-GMX1BM SC DRILLS CORODRILL 7781410
SANDVIK 860.1-0340-010A1-GMX1BM SC DRILLS CORODRILL 7781410
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0340-010A1-GM X1BM
rubix:
317A5611
manufacturer :
7781410
ean:
7323224674066
Product details
Technical specifications
Product details : SANDVIK 860.1-0340-010A1-GMX1BM SC DRILLS CORODRILL 7781410
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-07.200A0-WJ30RE SOLID CARBIDE DRILL 6618113
SANDVIK R840-0510-70-A1A1220 SC DRILLS CORODRILL 5746764
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-09.000A1-WJ30RE
CUTLINE 892852 SCD03-04.10I1 CUPMM CARB DRILL 4.1 IC 3XD
SANDVIK 1K354-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213519
SANDVIK 460.1-0870-044A0-XMGC34 SC DRILLS CORODRILL 460 6241127
SANDVIK R840-0992-50-A1A1220 SC DRILLS CORODRILL 5747879
GUHRING 05515 004.370 RATIO DRILL SOLID CARBIDE 4.370MM
SANDVIK 860.1-1130-053A1-PMP1BM SC DRILLS CORODRILL 8151380
TITEX DC150-05-03.300A0-WJ30TA SOLID CARBIDE DRILL 7462065
GUHRING 05514 011.600 RATIO DRILL SOLID CARBIDE 11.600MM
DORMER R4534.0 DRILL 4.00 MM 5978985
TITEX DC150-05-08.000D1-WJ30RE SOLID CARBIDE DRILL 7287818
TITEX DC150-03-13.400D0-WJ30RE SOLID CARBIDE DRILL 7287701
SANDVIK R840-0730-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747741