DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544
Hydra Head
See technical informationReferences
Dormer:R95039.0
Rubix:293A7479
EAN:7320760652299




Technical specifications
| Drilling diameter | 39 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 39 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 331.65 excl. VAT
/ Each
£ 397.98 incl. VAT
- Usually arrives within 14 working days