Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96014.6 DRILL 14.60 MM 5988700
DORMER R96014.6 DRILL 14.60 MM 5988700
Drill bit tip Dormer
References
dormer:
R96014.6
rubix:
2020677
ean:
7320760038581
Technical specifications
Drilling diameter
14.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96014.6 DRILL 14.60 MM 5988700
Technical specifications
Attributes
Drilling diameter
14.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1280-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357667
DORM HYDRA DR HD AMG 11-15 R950 240
DORMER R96014.1 DRILL 14.10 MM 5988897
SANDVIK 870-2950-29-MM2334 EXCHANGEABLE CUTTING HEADS 7358276
DORM HYDRA DR HD AMG 11-15 R950 200
SANDVIK 870-3300-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358314
SANDVIK 870-2490-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358194
DORM HYDRA DR HD AMG 11-15 R950 23/32
DORMER R95034.5 6104531
DORM HYDRA DR HD AMG 11-15 R950 180
DORM HYDRA DR HD AMG 21-23 31-34 R960 220
SANDVIK 870-2560-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358224
SANDVIK 870-1680-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357839
DORMER R96015.2 DRILL 15.20 MM 5988724
SANDVIK 870-2360-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358137