Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0890-080A1-PMP1BM SC DRILLS CORODRILL 8151294
SANDVIK 860.1-0890-080A1-PMP1BM SC DRILLS CORODRILL 8151294
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0890-080A1-PM P1BM
rubix:
318A9207
manufacturer :
8151294
ean:
7323226355307
Product details
Technical specifications
Product details : SANDVIK 860.1-0890-080A1-PMP1BM SC DRILLS CORODRILL 8151294
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
292.00
excl. VAT
/
Each
£
350.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0500-70-A1A1220 SC DRILLS CORODRILL 5748045
SANDVIK R840-0400-50-A1A1220 SC DRILLS CORODRILL 5747961
SANDVIK R840057030A0A1220 DELTA -C DRIVE
DORMER R4573.8 DRILL 3.80 MM 5979256
CUTLINE 892814 SCD03-11.80I0 CUPMM CARB DRILL 11.8MM W/O IC 3XD
SANDVIK 860.1-0555-028A1-GMX1BM SC DRILLS CORODRILL 7781678
SANDVIK R840-1610-30-A1A1220 SC DRILLS CORODRILL 5748849
SANDVIK 1K335-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213572
SANDVIK 460.1-1160-058A0-XMGC34 SC DRILLS CORODRILL 460 6241158
SANDVIK 1K354-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213519
SANDVIK 860.1-0830-043A0-GMX1BM SC DRILLS CORODRILL 7781791
SANDVIK R840-0710-50-A0A1220 SC DRILLS CORODRILL 5747447
SEALEY SDS8X110 SDS PLUS DRILL BIT 8 X 110MM
SANDVIK 860.1-0980-080A1-PMP1BM SC DRILLS CORODRILL 8151326
SANDVIK 860.1-0370-019A1-GM X1BM 7781654