Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0770-040A1-PMP1BM SC DRILLS CORODRILL 8151250
SANDVIK 860.1-0770-040A1-PMP1BM SC DRILLS CORODRILL 8151250
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0770-040A1-PM P1BM
rubix:
319A9376
manufacturer :
8151250
ean:
7323226354867
Product details
Technical specifications
Product details : SANDVIK 860.1-0770-040A1-PMP1BM SC DRILLS CORODRILL 8151250
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.00
excl. VAT
/
Each
£
186.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-13.800D0-WJ30RE SOLID CARBIDE DRILL 7287704
DORMER R4584.7 DRILL 4.70 MM 5981154
SANDVIK 861.1-0420-050A1-GM GC34 6150971
GUHRING 05515 006.500 RATIO DRILL SOLID CARBIDE 6.500MM
SANDVIK 860.1-0950-030A1-GMX1BM SC DRILLS CORODRILL 7781484
SANDVIK 860.1-0660-034A1-SM1210 SC DRILLS CORODRILL 7798315
DORMER R5207.1 5981088
TITEX DC150-03-04.100A0-WJ30RE SOLID CARBIDE DRILL 6618072
DORMER R0237.2 R023 7.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403032
TITEX DC150-03-06.100D0-WJ30RE SOLID CARBIDE DRILL 7287651
DORMER R45414.25 DRILL 14.25 MM 5980081
DORMER R1005.8 JOBBER DRILL 5979997
MITSUBCARB MS0560-SSK SOLID CARBIDE DRILLS MS LINE 90012413
SANDVIK R840-1140-50-A1A1220 SC DRILLS CORODRILL 5748309
GUHRING 05515 010.100 RATIO DRILL SOLID CARBIDE 10.100MM