Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0500-019A1-PMP1BM SC DRILLS CORODRILL 8151146
SANDVIK 860.1-0500-019A1-PMP1BM SC DRILLS CORODRILL 8151146
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0500-019A1-PM P1BM
rubix:
317A4345
manufacturer :
8151146
ean:
7323226353822
Product details
Technical specifications
Product details : SANDVIK 860.1-0500-019A1-PMP1BM SC DRILLS CORODRILL 8151146
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.00
excl. VAT
/
Each
£
132.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893017 SCD05-10.00I1 CUPMM CARB DRILL 10.0 IC 5XD
TITEX A3389DPL-4.4 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337019
TITEX DC150-05-07.938A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462124
DORMER R4575.7 DRILL 5.70 MM 5980290
TITEX DC150-05-05.300A0-WJ30TA SOLID CARBIDE DRILL 7462091
TITEX DC150-12-11.000A1-WJ30TA SOLID CARBIDE DRILLS 6618836
DORMER R4583.3 DRILL 3.30 MM 5981074
DORMER R0236.6 R023 6.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403026
SANDVIK 460.1-1040-031A0-XMGC34 SC DRILLS CORODRILL 460 6241446
MASONRY DRILL BIT 11MM X 150MM
DORMER R0231.2 R023 1.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402972
TITEX DC150-12-11.509A1-WJ30TA SOLID CARBIDE DRILL 6618841
SANDVIK 460.1-0650-033A1-XM GC34 460 SOLID CARBIDE DRILL 6240954
SANDVIK 860.1-1800-054A1-NMH10F SC DRILLS LONG AND MICRO 6253835
SANDVIK 460.1-0640-032A1-XMGC34 SC DRILLS CORODRILL 460 6240953