Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0560-037A1-PMP1BM SC DRILLS CORODRILL 8151173
SANDVIK 860.1-0560-037A1-PMP1BM SC DRILLS CORODRILL 8151173
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0560-037A1-PM P1BM
rubix:
317A1047
manufacturer :
8151173
ean:
7323226354096
Product details
Technical specifications
Product details : SANDVIK 860.1-0560-037A1-PMP1BM SC DRILLS CORODRILL 8151173
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892738 SCD03-03.30I0 CUPMM CARB DRILL 3.3MM W/O IC 3XD
DORMER R4576.8 DRILL 6.80 MM 5980338
MITSUBCARB MS0390-SSA SOLID CARBIDE DRILLS MS LINE 90012364
BOSCH 2608597679 DRILL BIT 6 X 90 X 150MM
GUHRING 05514 015.200 RATIO DRILL SOLID CARBIDE 15.200MM
GUHRING 05515 009.920 RATIO DRILL SOLID CARBIDE 9.920MM
SANDVIK 861.1-0820-098A1-GMGC34 SC DRILLS LONG AND MICRO 6151083
TITEX A4722-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066330
TITEX A1276TFL-4.2 DRILLS SOLID CARBID TYPE N 5061433
TITEX A1263-2.3 DRILLS SOLID CARBID TYPE N 5061139
DORMER R45814.8 DRILL 14.80 MM 5980468
TITEX DC150-12-06.400A1-WJ30TA SOLID CARBIDE DRILL 6618790
SANDVIK 860.1-0470-014A0-GM X1BM 7781576
TITEX DC150-03-05.159A0-WJ30RE SOLID CARBIDE DRILL 6618086
SANDVIK 460.1-0550-028A0-XM GC34 460 SOLID CARBIDE DRILL 6241090