Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0710-028A1-PMP1BM SC DRILLS CORODRILL 8151226
SANDVIK 860.1-0710-028A1-PMP1BM SC DRILLS CORODRILL 8151226
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0710-028A1-PM P1BM
rubix:
317A1311
manufacturer :
8151226
ean:
7323226354621
Product details
Technical specifications
Product details : SANDVIK 860.1-0710-028A1-PMP1BM SC DRILLS CORODRILL 8151226
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.00
excl. VAT
/
Each
£
154.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-04.600A0-WJ30TA SOLID CARBIDE DRILL 7462081
CUTLINE 893120 SCD08-09.70I1 CUPMM - CARB. DRILL D9.7 INT. COOLING 8XD
SANDVIK R840-0680-30-A1A 1220 5747183
SANDVIK R840-1170-70-A1A1220 SC DRILLS CORODRILL 5747583
SANDVIK R840-1380-30-A0A1220 SC DRILLS CORODRILL 5748826
SANDVIK 860.1-2000-060A1-NMH10F SC DRILLS LONG AND MICRO 6253839
GUHRING 05514 006.300 RATIO DRILL SOLID CARBIDE 6.300MM
SANDVIK R840-1060-50-A0A1220 SC DRILLS CORODRILL 5748509
SANDVIK 860.1-0920-029A1-SDS2BM SC DRILLS CORODRILL 8420907
DORMER R45412.0 DRILL 12.00 MM 5980037
TITEX DC150-03-10.300D0-WJ30RE SOLID CARBIDE DRILL 7287681
DORMER R4594.4 6719001
DORMER R0237.1 R023 7.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403031
SANDVIK 460.1-1180-059A1-XM GC34 SOLID CARBIDE DRILL 6241013
SANDVIK 860.1-0815-045A1-PMP1BM SC DRILLS CORODRILL 8151266