Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 4932352801 SDS+ M2 LONG SET (5PC)
MILWAUKEE 4932352801 SDS+ M2 LONG SET (5PC)
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
4932352801
rubix:
388A0931
manufacturer :
4932352801
ean:
4002395374595
Product details
Technical specifications
Product details : MILWAUKEE 4932352801 SDS+ M2 LONG SET (5PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.23
excl. VAT
/
Each
£
86.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00206 009.000 TWIST DRILLS
GUHRING 00317 005.800 TWIST DRILL HSCO 5.800MM TYPE N STEAM TEMPERED
TITEX A1622-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5062617
GUHRING 00206 003.000 HSS/HSCO COATED DRILLS 9002060030000
DORMER A002 HSS TIN DRILL BIT 7.0MM
TITEX A1549TFP-4 DEEP HOLE DRILL 5960894
TITEX A3143-0.46 MICRO PREC DRILL 5062880
TITEX A1522-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061929
DORMER A9403.1 SERIES DRILL 3.10 MM 5973146
TITEX A1211-1.05 JOBBER DRILL 5058467
DORMER A0021/4 JOBBER DRILL 1/4 INCH 5966860
DORMER A1103.25 SERIES DRILL 3.25 MM 5967688
TITEX A1222-NO39 DEEP HOLE DRILLS HSS-E TYPE UFL 5059381
GUHRING 00653 013.000 TWIST DRILLS
ROEBUCK S25.0X450 SDS-PLUS DRILL BIT 25 X 450MM