Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 4932492116 SDS+ M2 SET 1-7PC
MILWAUKEE 4932492116 SDS+ M2 SET 1-7PC
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
4932492116
rubix:
395A6428
manufacturer :
4932492116
ean:
4058546414832
Product details
Technical specifications
Product details : MILWAUKEE 4932492116 SDS+ M2 SET 1-7PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.62
excl. VAT
/
Each
£
42.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00274 031.500 DRILLS OTHER 9002740315000
ARMEG YM0450L 4.5MM HSS STEEL DRILL (10 PACK) (L)80 MM X (DIA)4.5 MM P
DORMER A100N21 JOBBER DRILL N21 5966966
TITEX A1522-6.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5061921
DORMER A00212.8 JOBBER DRILL 5967476
GUHRING 00217 009.700 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 3.1 862134
GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000
GUHRING 00205 002.060 TWIST DRILLS 2.060 MM
GUHRING 00396 001.000 GT80/100 COATED DRILLS 9003960010000
TITEX A1149XPL-7.8 DEEP HOLE DRILL 5236464
DORMER A002 HSS TIN DRILL BIT 14.75MM
TITEX A1511-21 JOBBER DRILLS HSS/HSS-E 5061629
GUHRING 00208 006.400 HSS/HSCO COATED DRILLS 9002080064000
ROEBUCK S05.0X110 SDS-PLUS DRILL BIT 5 X 110MM