Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Shears
SANDVIK BAHCO 2744 SNIPS
SANDVIK BAHCO 2744 SNIPS
Shears Bahco
References
bahco:
2744
rubix:
88039515
ean:
7314151809096
Technical specifications
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK BAHCO 2744 SNIPS
Technical specifications
Attributes
Logistic Weight
155
g
Length
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.45
excl. VAT
/
Each
£
28.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WISS M1RSI METALMASTER SNIPS LEFT AND STRAIGHT CUT
WISS METALMASTER AVIATION SNIPS M5R
WILKINSON 3700K-10/R KEVLAR/ARAMID FIBRE SHEAR 4.75 CUT RND POINT
FACOM-980C-MULTI PURPOSE SHEARS-CLEARED BLADE
FACOM SHEAR 884.30
WISS METALMASTER AVIATION SNIPS M6R
BAHCO M676 TWO HANDS METAL SHEAR
STANLEY 2-14-568 MAX STEEL AVIATION SNIP OFFSET RIGHT
SPEAR & JACKSON RAZORSHARP EDGING SHEARS
STANLEY 2-14-562 MAX STEEL AVIATION SNIP LEFT HAND
GEDORE 420025 TIN SNIPS
ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 790MM
IRWIN RECORD GILBOW 67 TINSNIP 11 INCH LEFT HAND CRANKED
FACOM SHEAR 882A
THOMAS WILKINSON COMPOSITE MATERIALS SHEAR 10 INCH LEFT HAND