Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Shears
GEDORE 420025 TIN SNIPS
GEDORE 420025 TIN SNIPS
Tin scissors 420
References
gedore:
420025
rubix:
399A5487
manufacturer :
4513980
ean:
4017981420259
Technical specifications
Cutting capacity
1
mm
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 420025 TIN SNIPS
Tin snips 250 mm Right hand cutting For long straight cuts Berlin pattern Ground cutting edges Sheet thickness max. 1.0 mm at strength 600 N/mm2 Black varnished, handles blue expoxy coated
Technical specifications
Attributes
Logistic Weight
470
g
Cutting capacity
1
mm
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.73
excl. VAT
/
Each
£
46.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SHEAR 882A.65
WISS METALMASTER AVIATION SNIPS M6R
WISS M1RSI METALMASTER SNIPS LEFT AND STRAIGHT CUT
FACOM-980C-MULTI PURPOSE SHEARS-CLEARED BLADE
IRWIN EXTRA CUT SNIP
IRWIN RECORD GILBOW 67 TINSNIP 11 INCH LEFT HAND CRANKED
ROEBUCK TINSNIP STRAIGHT CUT 8 INCH
BAHCO MA421 SNIPS STRAIGHT CUT 250MM
ROEBUCK MULTI PURPOSE HEAVY DUTY SHEAR 200MM
WISS METALMASTER AVIATION SNIPS M5R
WILKINSON 3770C-10 CARBON FIBRE SHEAR 4.75 CUT
ROEBUCK AVIATION TINSNIP 3 PIECE SET
WISS METALMASTER AVIATION SNIPS M1R
STANLEY FMHT73755-0 FATMAX ERGO AVIATION SNIP - LEFT CUT 250MM
WILKINSON 3700K-10/R KEVLAR/ARAMID FIBRE SHEAR 4.75 CUT RND POINT