References
Stanley:2-14-568
Rubix:010549
EAN:3253562145680



Product details : STANLEY 2-14-568 MAX STEEL AVIATION SNIP OFFSET RIGHT
Maxsteel snips are forged alloy steel construction with chrome plated jaws. Bi-material handles provide comfort and a better grip. Features include serrated cutting edges to prevent slippage when cutting aluminium, sheet UPVC, wire mesh, leather, copper and plastic. One handed, automatic latch release with squeeze of the handle.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x90x320 mm |
|---|---|
| Package weight | 450 g |
| Cutting capacity | 1.2 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
- Delivery usually within ( 7 ) days