WISS METALMASTER AVIATION SNIPS M6R


Offset Straight and Left Cut Aviation Snip

References
crescent wiss:M6R
rubix:212817B
brand logo
brand logo
Technical specifications
Cutting capacity1.2 mm

Product details : WISS METALMASTER AVIATION SNIPS M6R


The Crescent Wiss® MetalMaster® left and straight cut aviation snips are capable of cutting left arcs and straight lines. The CNC-serrated blades tightly hold and aggressively cut material, while the self-opening spring action delivers a smooth, low-effort feed. Non-slip cushion grips provide superior control, and tough molybdenum steel blades have exceptional durability and long blade life. Cuts up to 18-gauge carbon steel.

Strengths

Cuts low carbon, cold-rolled 18 gauge steel
Non-slip, serrated jaws of tough molybdenum steel hold material firmly and spread cutting force uniformly across blade edge
Offset blades keep hands clear of metal
Cuts straight lines and left arcs
High-speed vibratory finish provides excellent blade durability and a consistent, high-end aesthetic
Non-slip comfort grips provide superior control and comfort
Tanto-style serrated blade
Effortless cutting and superior durability from the valve-grade steel return spring
Compound spring action for a fast, effortless feed
Precision cast blades with automated CNC ground edges and serrations

Technical specifications


Attributes
Cutting capacity1.2 mm
Show UNSPSC/ECL@SS
£ 23.12 excl. VAT
/ Each
£ 27.74 incl. VAT
  • Usually arrives within 14 working days