References
Bahco:59S/17-3
Rubix:401A6591
EAN:7314150191512

Product details : BAHCO 59S/17-3 BITS SET 17PCS PZPHTORXHEX
For Phillips, Pozidriv, TORX®, hexagonal head screws
Includes 17 pieces: 16 bits and 1 magnetic quick release bit holder
25mm: PH1, PH2 x2, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T30, T40, HEX3, HEX4, HEX5
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact plastic case with belt clip
In a hanging cardboard card
Includes 17 pieces: 16 bits and 1 magnetic quick release bit holder
25mm: PH1, PH2 x2, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T30, T40, HEX3, HEX4, HEX5
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact plastic case with belt clip
In a hanging cardboard card
Strengths
1/4" Bit Set for Phillips/ Pozidriv/TORX®/Hex Head Screws - 17 Pcs
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Number of elements | 17 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- Delivery usually within ( 14 ) days
