Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
BAHCO 625 ERGO PRECISION PAINT SCRAPER WITH 2 COMPONENT HANDLE 25MM
BAHCO 625 ERGO PRECISION PAINT SCRAPER WITH 2 COMPONENT HANDLE 25MM
File Bahco
References
bahco:
625
rubix:
80107613
ean:
7311518221614
Technical specifications
Shape
Triangular
See all Specifications
Product details
Technical specifications
Product details : BAHCO 625 ERGO PRECISION PAINT SCRAPER WITH 2 COMPONENT HANDLE 25MM
Technical specifications
Attributes
Logistic Weight
176
g
Shape
Triangular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.14
excl. VAT
/
Each
£
32.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-100-06-3-2 6IN HAND WITH HANDLE CUT 3
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
BAHCO 2-302-16-2-0 16CM 3SQUARE NEEDLE FILE CUT 2
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 0
BAHCO 1-100-12-2-2 12IN HAND WITH HANDLE CUT 2
FACOM RASP 2ND CUT RAB.DRDMD250EMA
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SECOND 879973
BAHCO 4-138-08-1-2 8IN MILL SAW 1RE WITH HANDLE
BAHCO 1-230-12-1-0 12IN ROUND FILE CUT 1
BAHCO HRFM10 10IN 1/2 ROUND FILEMASTER HANDLE
ROEBUCK ENGINEERS FILE 6 HALF ROUND SECOND
ROEBUCK HANDLED ENGINEERS FILE 6 INCH HAND SMOOTH
ROEBUCK ENGINEERS FILE 4 HALF ROUND BASTARD
BAHCO 1-100-06-2-2 6IN HAND WITH HANDLE CUT 2
ROEBUCK DIAMOND FILE TRIANGULAR