Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 4 HALF ROUND BASTARD
ROEBUCK ENGINEERS FILE 4 HALF ROUND BASTARD
Half Round Files
References
roebuck:
3962154
rubix:
218060
Technical specifications
Shape
Half-round
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 4 HALF ROUND BASTARD
For filing both flat and concave surfaces, parallel in width and thickness.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Half-round
Length
100
mm
Model
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.68
excl. VAT
/
Each
£
2.02
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-210-08-3-0 8IN HALF ROUND FILE CUT 3
FACOM FILE ROND 250*8 5 RD.MD250SR
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829043
VALLORBE LA2407-160-2 NEEDLE FILE 3-SQUARE 16CM CUT 2
ROEBUCK HAND NEEDLE FILE 14CM CUT 0
ROEBUCK ENGINEERS FILE ROUND SMOOTH 4 INCH
BAHCO FM10 10IN FILEMASTER HANDLED
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
BAHCO 6-342-10-2-0 10IN HALF ROUND RASP MEDIUM
BAHCO 1-104-12-3-0 12IN LATHE FILE CUT 3
BAHCO 1-210-12-3-0 12IN HALF ROUND FILE CUT 3
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH HAND BASTARD 879898
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
ROEBUCK HALF ROUND REGULAR FILE CABINET RASP 200MM
ROEBUCK ENGINEERS FILE 300MM ROUND SMOOTH 879964